-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Danger Tag |
|---|---|
| Chemical Resistant | Yes |
| Corner Shape | Round |
| Corrosion Resistant | No |
| Fastener Type | Fastener Not Included |
| Glow In The Dark | No |
| Grommet | Metal |
| Grommet Material | Brass |
| Height | 5 3/4" |
| Indoor/outdoor Usage | Indoor/Outdoor |
| Legend Same On Both Sides | No |
| Legend/background Color | Black, Red, White |
| Moisture Resistant | Yes |
| Mounting Hole Diameter | 3/8" |
| No. Of Tags | 25 |
| Printed Language | English |
| Ruled | Ruled |
| Safety Tag Legend - Back Side | Construction Work In Progress Within This Barricade |
| Safety Tag Package Style | Pack |
| Self-laminating | No |
|---|---|
| Serialization | Not Serialized |
| Shape | Rectangular |
| Sign Header | Danger |
| Sign Header -back Side | Danger |
| Sign Header Background Color | Black, Red |
| Sign Header Background Color - Back Side | Black, Red |
| Sign Legend | Construction Barricade |
| Subject Matter | Status Alert |
| Tag Color | White |
| Tag Material | Plastic |
| Tag Size | #7 |
| Tag Style | Single Part |
| Tear Resistant | Yes |
| Thickness | 0.015" |
| Uv Resistant | No |
| Width | 3 1/4" |
| Withstand Pull Force | 50 lbs. |
| Write On Surface | Yes |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 14.6 |
| Width (cm) | 8.26 |
| HS Code | 3919905060 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)