-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Padlock |
|---|---|
| Body Color | Black |
| Body Diameter | 1 7/8" |
| Body Height | 2" |
| Body Style | Round |
| Body Thickness | 1 3/16" |
| Body Width | 2" |
| Combination Alike | No |
| Combination Style | Dial |
| Combination Type | Single Preset |
| Compatible With Manufacturer Part Number | 78/50 OVERRIDE KEY |
| Control Key Code | 507A |
| Control Key Included | No |
| Control Key Registration Required | Yes |
| Dial Color | Blue |
| Dial Location | Front |
| Environment | Both |
| Features | Extra Protection Against Manipulation |
| For Use With Mfr. Model Number | Mfr. No. 78/50 Override Key |
| High Security | Yes |
| Horizontal Shackle Clearance | 53/64" |
| Includes Lock Cover | No |
| Key Control | No |
| Key Type | Combination |
| Lock Body Color | Black |
|---|---|
| Lock Body Finish | Zinc Plated |
| Lock Body Material | Steel |
| Lock Body Shape | Round |
| Number Of Bumpers | 0 |
| Number Of Dials | 1 |
| Number Of Digits | 3 |
| Number Of Locks In Pack | 1 |
| Opens With Key No. | Mfr. No. 507A |
| Padlock Body Shape | Round |
| Resettable | Not Resettable |
| Security Level | General Security |
| Shackle Dia. | 9/32" |
| Shackle Finish | Chrome Plated |
| Shackle Height | 13/16" |
| Shackle Material | Steel |
| Shackle Shape | Rounded |
| Shackle Type | Standard Shackle |
| Shackle Width | 7/8" |
| Shape | Round |
| Tsa Approved | No |
| Vertical Shackle Clearance | 27/32" |
| Weather Resistant | Yes |
| Weatherability | Yes |
| Height (cm) | 3.3 |
|---|---|
| Length (cm) | 7.37 |
| Width (cm) | 5.08 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1935 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)