-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Combination Padlock |
|---|---|
| Body Color | Black |
| Body Height | 2 3/16" |
| Body Material | Die Cast Zinc |
| Body Style | Rectangular |
| Body Thickness | 3/4" |
| Body Width | 1 49/64" |
| Combination Alike | No |
| Combination Style | Scrolling |
| Combination Type | Resettable |
| Control Key Included | No |
| Control Key Registration Required | Yes |
| Dial Color | Silver |
| Dial Location | Side |
| Environment | Both |
| Features | Disc Cylinder - Maximum Protection Against Picking |
| High Security | Yes |
| Horizontal Shackle Clearance | 25/32" |
| Includes Lock Cover | No |
| Key Control | Yes |
| Key Type | Combination |
| Lock Body Color | Black |
| Lock Body Finish | Zinc Plated |
|---|---|
| Lock Body Material | Zinc Die Cast |
| Lock Body Shape | Rectangular |
| Number Of Bumpers | 0 |
| Number Of Dials | 4 |
| Number Of Digits | 4 |
| Number Of Locks In Pack | 1 |
| Padlock Body Shape | Rectangular |
| Resettable | Resettable |
| Security Level | General Security |
| Shackle Dia. | 1/4" , 15/64" |
| Shackle Finish | Chrome Plated |
| Shackle Height | 1" |
| Shackle Material | Steel |
| Shackle Shape | Rounded |
| Shackle Type | Standard Shackle |
| Shackle Width | 3/4" |
| Shape | Rectangular |
| Tsa Approved | No |
| Vertical Shackle Clearance | 63/64" |
| Weather Resistant | Yes |
| Weatherability | Yes |
| Height (cm) | 1.78 |
|---|---|
| Length (cm) | 8.38 |
| Width (cm) | 4.57 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 0.1755 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)