-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixed Staple Hasp |
|---|---|
| Finish | Zinc Plated |
| Hasp Length | 9" |
| Hasp Staple Type | Fixed |
| Hasp Style | Concealed |
| Hasp Width | 1 3/4" |
| Includes Hardware | Hardware Included |
| Length | 9" |
|---|---|
| Material | Steel |
| Max. Shackle Dia. | 1/2" |
| Overall Length | 9" |
| Overall Width | 1 3/4" |
| Width | 1 3/4" |
| Height (cm) | 4.06 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 11.94 |
| HS Code | 8302416080 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.468 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)