-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fixed Staple Hasp |
|---|---|
| Finish | Chrome |
| Hasp Length | 3 1/8" |
| Hasp Staple Type | Fixed |
| Hasp Style | Concealed |
| Hasp Width | 1" |
|---|---|
| Length | 3 1/8" |
| Material | Hardened Steel |
| Max. Shackle Dia. | 5/16" |
| Width | 1" |
| Height (cm) | 3.05 |
|---|---|
| Length (cm) | 17.27 |
| Width (cm) | 9.65 |
| HS Code | 8302106090 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0765 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)