-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trash Bags |
|---|---|
| % Recycled Content | 0% |
| Bag Closure Type | None |
| Bags Per Roll | 250 |
| Bags Per Roll/pack | 100 |
| Bottom Seal Type | Star |
| Capacity | 30 gal. |
| Color | Clear |
| Height | 36" |
| Legend | No Legend |
|---|---|
| Material | Polyethylene |
| Max. Load | 40 lbs. |
| Package Configuration | Flat Packs |
| Rolls Per Package | 1 |
| Scent | Unscented |
| Seal Type | Star |
| Strength Rating | Medium |
| Height (cm) | 9.4 |
|---|---|
| Length (cm) | 43.69 |
| Width (cm) | 28.7 |
| HS Code | 3923210095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.545 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)