-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Trash Bags |
|---|---|
| % Recycled Content | 0% |
| Bag Closure Type | None |
| Bags Per Roll/pack | 50 |
| Bottom Seal Type | Star |
| Capacity | 10 gal. |
| Color | Clear |
| Height | 23" |
| Legend | No Legend |
| Material | Polyethylene |
|---|---|
| Package Configuration | Flat Packs |
| Rolls Per Package | 1 |
| Scent | Unscented |
| Seal Type | Star |
| Strength Rating | Light |
| Thickness | 0.35 mil. |
| Width | 24" |
| Height (cm) | 6.86 |
|---|---|
| Length (cm) | 39.37 |
| Width (cm) | 33.02 |
| HS Code | 3923210095 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)