-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sponge |
|---|---|
| Abrasive Style | Mesh |
| Antimicrobial | No |
| Application | Multipurpose |
| Color | Green, Yellow |
| Height | 1 1/4" |
| Includes Handle | No |
| Length | 5" |
| Material | Foam |
|---|---|
| Pad Color | Green, Yellow |
| Product Series | Skilcraft Series |
| Product Type | Scrubber Sponge |
| Series | Skilcraft Series |
| Thickness | 1" |
| Width | 3 1/2" |
| Height (cm) | 3.18 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 8.89 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.0135 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)