-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sponge |
|---|---|
| Abrasive | Light |
| Antimicrobial | No |
| Application | Multipurpose |
| Color | Natural |
| Height | 2 1/4" |
| Includes Handle | No |
| Length | 2 1/4" |
| Material | Cellulose |
| Pad Color | Natural |
|---|---|
| Product Series | Skilcraft Series |
| Product Type | Cleaning Sponge |
| Resistance Properties | Mildew Resistant |
| Series | Skilcraft Series |
| Thickness | 1 3/8" |
| Used On | General Purpose |
| Width | 1 3/8" |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 5.59 |
| Width (cm) | 5.59 |
| HS Code | 3912110000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)