-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Walk-Off Mat |
|---|---|
| Antimicrobial | No |
| Application | Building Entrances |
| Autoclavable | No |
| Backing Material | Rubber |
| Brake Fluid Resistant | No |
| Color | Black |
| Edge Style | Beveled |
| Edges | Beveled |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| For Environment | Chemical, Wet |
| Indoor/outdoor | Outdoor |
| Length | 32" |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Fingertip |
|---|---|
| Mat Type | Entrance Mat |
| Mat Weaving | Solid |
| Material | Rubber |
| Overall Length | 32" |
| Overall Width | 2 ft. |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Surface Application | Scraping |
| Surface Design | Finger |
| Surface Material | Rubber |
| Traffic Type | Light |
| Welding Safe | No |
| Width | 2 ft. |
| Height (cm) | 14.99 |
|---|---|
| Length (cm) | 66.04 |
| Width (cm) | 15.49 |
| HS Code | 4016910000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.006 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)