-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Walk-Off Mat |
|---|---|
| Antimicrobial | No |
| Application | Building Entrances |
| Autoclavable | No |
| Backing Material | Rubber |
| Brake Fluid Resistant | No |
| Color | Black |
| Edge Style | Beveled |
| Edges | Beveled |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| For Environment | Chemical, Wet |
| Indoor/outdoor | Outdoor |
| Length | 6" |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Fingertip |
|---|---|
| Mat Type | Entrance Mat |
| Mat Weaving | Solid |
| Material | Rubber |
| Overall Length | 6 ft. |
| Overall Width | 3 ft. |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Surface Application | Scraping |
| Surface Design | Finger |
| Surface Material | Rubber |
| Traffic Type | Light |
| Welding Safe | No |
| Width | 3 ft. |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 99.06 |
| Width (cm) | 20.32 |
| HS Code | 4016910000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.5785 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)