-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carpeted Entrance Mat |
|---|---|
| Antimicrobial | No |
| Application | Building Entrances |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Gray |
| Crush Resistant | Yes |
| Edge Style | Beveled |
| Edges | Beveled |
| Face Material Weight | 13 oz./sq. yd. |
| Fire Resistant/fire Retardant | Not Fire Resistant, Retardant |
| For Environment | Chemical |
| Indoor/outdoor | Indoor |
| Length | 5 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
|---|---|
| Mat Surface Pattern | Plush |
| Mat Type | Entrance Mat |
| Mat Weaving | Loop Pile |
| Material | Recycled Pet Fabric |
| Overall Length | 5 ft. |
| Overall Width | 3 ft. |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Surface Application | Drying |
| Surface Design | Cut Pile |
| Surface Material | Polyester |
| Thickness | 5/16" |
| Traffic Type | Medium |
| Welding Safe | No |
| Width | 3 ft. |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 100.08 |
| Width (cm) | 16.51 |
| HS Code | 5703308030 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)