-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Carpeted Entrance Mat |
|---|---|
| Antimicrobial | No |
| Autoclavable | No |
| Backing Material | Vinyl |
| Brake Fluid Resistant | No |
| Color | Brown |
| Edge Style | Straight |
| Edges | Straight |
| Face Material Weight | 66 oz./sq. yd. |
| Indoor/outdoor | Indoor/Outdoor |
| Length | 2.5 ft. |
| Mat Electrical Resistance | Electrical Properties Not Tested |
| Mat Shape | Rectangle |
| Mat Surface Pattern | Bushed Pile |
|---|---|
| Mat Type | Entrance Mat |
| Mat Weaving | Cut Pile |
| Material | Natural Coconut Husk Fiber |
| Overall Length | 30" |
| Overall Width | 18" |
| Printed Image Or Message | Not Available |
| Reversible | No |
| Surface Application | Scraping |
| Surface Design | Brush |
| Surface Material | Coconut Husk |
| Welding Safe | No |
| Width | 18 3/4" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 76.2 |
| Width (cm) | 50.8 |
| HS Code | 5703900000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)