-
Select Country
- Source Now
Get it by Tuesday, Mar 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Keyed Padlock |
|---|---|
| Body Dia. | 5" |
| Body Finish | Plain |
| Body Height | 1 3/4" |
| Body Material | Steel |
| Body Thickness | 3/4" |
| Interchangeable Core | No |
| Key Type | Alike |
| Keying | Keyed Alike |
| Lock Body Color | Gold |
| Lock Body Finish | No Finish |
| Lock Body Material | Steel |
|---|---|
| Lock Body Shape | Rectangular |
| Number Of Bumpers | 0 |
| Number Of Keys | 2 |
| Number Of Locks In Pack | 20 |
| Rekeyable | No |
| Security Level | General Security |
| Shackle Diameter | 1/4" |
| Shackle Material | Brass |
| Shackle Type | Standard Shackle |
| Weather Resistant | No |
| Country Of Origin | USA |
|---|
| Weight (kg) | 5.355 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)