-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Keyed Padlock |
|---|---|
| Body Color | Silver |
| Body Height | 1 1/8" |
| Body Material | Steel |
| Body Style | Rectangular |
| Body Thickness | 3/4" |
| Body Width | 1 3/4" |
| Control Key Registration Required | No |
| Interchangeable Core | No |
| Key Code | VARIES |
| Key Type | Keyed Different |
| Keying | Keyed Different |
| Lock Body Color | Gold |
| Lock Body Finish | No Finish |
| Lock Body Material | Steel |
| Lock Body Shape | Rectangular |
| Number Of Bumpers | 0 |
|---|---|
| Number Of Keys | 2 |
| Number Of Locks In Pack | 1 |
| Number Of Pins | 5 |
| Security Level | General Security |
| Shackle Configuration | U Shape |
| Shackle Dia. | 0.312" |
| Shackle Diameter | 5/16" |
| Shackle Height | 1 1/8" |
| Shackle Material | Steel |
| Shackle Type | Standard Shackle |
| Shackle Width | 3/4" |
| Shape | Rectangle |
| Weather Resistant | No |
| Weatherability | High Corrosion Resistant |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 8.89 |
| Width (cm) | 4.83 |
| HS Code | 8301100000 |
|---|---|
| Weight (kg) | 0.2925 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)