ABB T4H250DW Bolt-On Circuit Breaker, 250 A, 600 VAC, 3 Pole, 65 kAIC @ 480 V

Item: AG8VJK
Model: T4H250DW
Check Availability
Limited Availability.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$1,871.37 /unit (ex. VAT)
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 65 kAIC @ 480V
Amps 250A
Frame Type T4
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • TMAX Series circuit breaker used to cut-off the electric power supply during overload and short circuit conditions
    • Features a double-insulated configuration that allows for safe field installation of internal accessories without the risk of exposing energised parts
    • CSA / UL listed and IEC rated
    • Positive-operation design ensures safe and reliable signalling of the device by ensuring that the toggle indicates the precise position of the moving contacts
    • Can be installed in panels and switchboards in both horizontal and vertical directions, while facilitating reverse-feed operations without affecting the performance

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site