ABB T4H250CW Bolt On Circuit Breaker, T4 Frame, 250 A, 600 VAC

Item: AG8VJJ
Model: T4H250CW
Check Availability
Limited Availbility.

We deliver to your doorstep under DAP terms. Customs clearance is for your account

Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

Payment

Delivery

Specifications

Item Bolt On Circuit Breaker
Aic Rating 65 kAIC @ 480V
Amps 250A
Frame Type T4
Number Of Poles 3
Voltage 600V
Voltage Type AC

Product Details

    • ABB T4H250CW is a 3-pole molded case circuit breaker with a maximum interrupting rate of 65 KAIC @ 480 volts and LSI-trip functionality. It can be installed horizontally or vertically in panels and switchboards for various reverse feed applications.
    • This UL- / CSA-listed and IEC-rated ABB circuit breaker operates on 250 ampere current and 600 VAC voltage and has a thermal-magnetic trip unit for overcurrent protection.
    • It has a bolt-on type mounting and load side lug terminals for connection, ideal for branch circuit protection.

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site