-
Select Country
- Source Now
Get it by Tuesday, Feb 24
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Profile |
|---|---|
| Color | Clear |
| Color | Silver |
| Extrusion Profile | Double Flange |
| Extrusion Texture | Smooth |
| Extrusion Type | Square |
| Finish | Anodized |
| Flange Height | 1/2" |
| For Use With | Quick Frame |
| Framing Type | Press Fit |
| Grade | Grade 6105 |
| Material | Aluminum 6105-T5 |
| No. Of Open Slots | 2 |
|---|---|
| Rail Profile | Single |
| Slot Location | Adjacent |
| Slot Width | 0.32" |
| System Of Measurement | Inch |
| Temper | T5 |
| Thickness | 0.06″ |
| Tube Profile Type | Double-Flange |
| Type | Double Twin Flanged, Boltless |
| Wall Thickness | 1/16" |
| Yield Strength | 35000 psi |
| HS Code | 7604210000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.4142 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)