80/20 40-6526 Linear Bearing With Brake Hole, 3 Slot, 160mm x 103.2mm x 50.1mm, Aluminum

Item: AE4FAU
Model: 40-6526
Cross Ref: 5JRW9
15 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$160.84
5% off
$152.80 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Item Linear Bearing
A (thread Size) 50 mm
Aa 17.42 mm
B 9 mm
C 41 mm
Color Clear
D 2.58 mm
E 65.12 mm
F 6.15 mm
Finish Clear Anodized
Flange Thickness 9 mm
For No. Of Slots 3
For Number Of Slots 3
G 52.82 mm
Grade Grade 6063-T6
H 12.32 mm
J 19 mm
K 6.15 mm
L 103.12 mm
M 160 mm
Material Aluminum
Mounting Hole Dia. 8.3 mm
N 40 mm
Overall Height 50.1 mm
Overall Width 103.2 mm
P 20 mm
Process Extruded
Q 9.5 mm
R 51.56 mm
S 40 mm
Series 40 Series
T 40 mm
U #10 FHS
V 8.71 mm
W 8.33 mm
X 84.12 mm
Y 40 mm
Z 20 mm

Shipping Information

Height (cm) 5.08
Length (cm) 15.24
Width (cm) 16.51
HS Code 8483304080
Country Of Origin US
Weight (kg) 0.6795

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site