-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Framing Extrusion |
|---|---|
| Bore Dia. | 6.8 mm |
| Color | Silver |
| Extrusion Profile | Rectangle |
| Extrusion Texture | Smooth |
| Nominal Length | 13 ft. |
| Number Of Open Slots | 6 |
| Profile Type | Double |
| Rail Height | 80 mm |
| Rail Width | 40 mm |
|---|---|
| Relative Profile Weight | Standard |
| Series | 40 Series |
| Slot Location | Adjacent Sides |
| Slot Width | 8.1 mm |
| System Of Measurement | Metric |
| Temper | T5 |
| Weight Per Unit Length | 2.78 lbs.-ft. |
| Yield Strength | 241.1 N/sq. mm |
80/20 40-4080-4M framing extrusion is ideal for machine guarding, factory automation, workstations, enclosures, carts, shelving, displays and machine frames.
| HS Code | 7604210000 |
|---|
| Country Of Origin | US |
|---|
There are several ways to cut aluminium framing extrusion. However, the user must ensure that the right blade is used for the job. Some common methods include:
Finishing of aluminium framing extrusion involves cleaning and protecting the surface to improve its appearance, as well as prevent corrosion. Several surface finishes used for the process are:
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)