-
Select Country
- Source Now
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Color | Black |
|---|---|
| Finish | Anodized |
| Height | 120 mm |
| Length | 4m |
| Material | Aluminum |
|---|---|
| Number Of Open Slots | 8 |
| Width | 40 mm |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)