-
Select Country
- Source Now
Get it by Tuesday, Mar 3
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Framing Extrusion |
|---|---|
| Bore Diameter | 13/64" |
| Color | Clear |
| Height | 3" |
| Nominal Length | 6 ft. |
| Rail Height | 3" |
| Rail Width | 1" |
|---|---|
| Slot Location | Adjacent Sides |
| Slot Width | 0.3" |
| Temper | T6 |
| Weight Per Unit Length | 1.3 lbs.-ft. |
| Width | 1" |
| HS Code | 7604291000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.3975 |
|---|
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)