-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Disp. Connector |
|---|---|
| Color | Red |
| Connector Type | Butt Splice |
| Crimping Tool | 4DYX1 |
| Fill Material | Gel |
| Flame Retardant | No |
| Insulation Material | Polypropylene |
| Material | Polypropylene |
| Max. Insulation Dia. | 0.082" |
| Max. Temp. | -40°F to +185°F |
|---|---|
| Maximum Temperature | 140°F |
| Maximum Voltage | 600V |
| Number Of Ports | 3 |
| Type | Gel Filled, Moisture Resistant |
| Wire Range | 26 AWG to 19 AWG |
| Wire Range (run) | 26 AWG to 19 AWG |
| Wire Range (tap) | 26 AWG to 19 AWG |
| Wire Type | Telecommunications |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 9.4 |
| Width (cm) | 9.4 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.567 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)