-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Insulation Disp. Connector |
|---|---|
| Color | Red |
| Compatible Installation Tool Model No. | 4DYX1 |
| Connector Type | Butt Splice |
| Fill Material | Gel |
| Flame Retardant | No |
| Insulation Material | Polypropylene |
| Material | Polypropylene |
| Max. Insulation Dia. | 0.082" |
| Max. Run Conductors | 3 |
| Max. Tap Conductors | 3 |
| Max. Temp. | -40°F to +185°F |
| Max. Voltage | 600V |
| Maximum Insulation Diameter | 0.083" |
| Maximum Operating Temperature | 140°F |
|---|---|
| Maximum Run Wire Insulation Diameter | 1/25" |
| Maximum Run Wire Size | 19 AWG |
| Maximum Tap Wire Insulation Diameter | 0.082" |
| Maximum Tap Wire Size | 19 AWG |
| Minimum Run Wire Size | 26 AWG |
| Minimum Tap Wire Size | 26 AWG |
| Number Of Ports | 3 |
| Rohs Compliant | Yes |
| Run Wire Size Range | 26 AWG to 19 AWG |
| Tap Wire Size Range | 26 AWG to 19 AWG |
| Type | Gel Filled, Moisture Resistant |
| Wire Range | 26 AWG to 19 AWG |
| Wire Type | Telecommunications |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.6 |
| HS Code | 8536908085 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1125 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)