-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Barrel Inside Dia. | 0.07" |
| Color Code | Red |
| Connection Material | Copper |
| Connection Type | Crimp |
| Insulation Color | Red |
| Insulation Dia | 0.145" |
| Insulation Material | Vinyl |
| Insulation Type | Vinyl |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 18 AWG |
|---|---|
| Min. Wire Size | 22 AWG |
| Overall Length | 0.85" |
| Seam | Butted |
| Seam Style | Butted |
| Stud Size | #8 |
| Terminal Connection | Crimp |
| Terminal Type | Block |
| Tongue Width | 0.3" |
| Wire Size | 22 AWG to 18 AWG |
| Height (cm) | 7.62 |
|---|---|
| Length (cm) | 2.16 |
| Width (cm) | 5.08 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.0922 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)