3M MVU14-4FB/SK Fork Terminal Blue 16 To 14 Awg, 1000PK

Item: AC2FCL
Model: MVU14-4FB/SK
Cross Ref: 2JKA7
22 In Stock

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$683.04
5% off
$648.89 /pkg. of 1000 (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Shipping Information

Height (cm) 2.54
Length (cm) 2.16
Width (cm) 2.54
HS Code 8536904000
Country Of Origin US
Weight (kg) 0.981

Certifications

certificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site