-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 37 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Brand & Series | 3M 8902 |
| Color | Blue |
| Common Industry | Assembly & Manufacturing, Metalworking |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 10 yd. |
| Length | 10 yd. |
| Material | Polyester |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 9.1m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | +40°F to +400°F |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
|---|---|
| Specifications Met | ASTM |
| Surface Compatibility | Metal |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyester Film |
| Tape Color | Blue |
| Tape Elongation | 100% |
| Tape Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Thermal-Resistant |
| Tape Size W X L | 1" x 10 yd. |
| Tape Sub-type | High Temperature Polyester Film Masking Tape |
| Tape Tensile Strength | 46 lbs./in. |
| Tape Thickness | 3.5 mil. |
| Tape Type | High Temperature Film Masking Tape |
| Width | 1" |
| standard | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 4.57 |
| Width (cm) | 4.57 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)