-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 37 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Brand & Series | 3M 8902 |
| Common Industry | Automotive, Construction, Electronics, General Maintenance & Repair |
| Environment | Indoor And Outdoor |
| Imperial Tape Length | 72 yd. |
| Length | 72 yd. |
| Material | Non Slivering Polyester |
| Maximum Tape Performance Temperature | 400°F |
| Metric Tape Length | 65.8m |
| Metric Tape Width | 25.4 mm |
| Minimum Tape Performance Temperature | 40°F |
| Performance Temp. | Up To 400°F |
| Product Form | Continuous Roll |
| Shape | Continuous Roll |
| Specifications Met | ASTM |
| Surface Compatibility | Metal |
|---|---|
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyester Film |
| Tape Color | Blue |
| Tape Elongation | 100% |
| Tape Length | 72 yd. |
| Tape Resistance Properties | Chemical-Resistant, Tear-Resistant, Thermal-Resistant |
| Tape Size | 1" x 72 yd. |
| Tape Sub-type | High Temperature Polyester Film Masking Tape |
| Tape Tensile Strength | 46 lbs./in. |
| Tape Thickness | 3.5 mil. |
| Tape Type | High Temperature Film Masking Tape |
| Tape Width | 1" |
| Thickness | 3.4 mil. |
| Width | 1" |
| standard | ASTM D3330, ASTM D3652, ASTM D3759 |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 27.69 |
| HS Code | 84818073900 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 8.235 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)