-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Firestop Pipe Cast-In Device |
|---|---|
| Base Material | Plastic |
| Body Material | Polyethylene |
| Color | Red |
| Device Type | Cast-In Device |
| Features | Installs By Attaching Directly To Forms And Floor Decking, One Piece Design Withstands Impact During Everyday Construction, Tear Strips Allow Installers To Adjust Height For Various Concrete Thickness |
| Fire Rating | 3 hrs. |
| Fire Rating Time | 0 hr. to 3 hrs. |
| Firestop Product Type | Cast In Devices For Setting In Concrete |
| For Material Type | Metal, Plastic |
| For Pipe Material | Metal |
| For Pipe Size | 3" |
|---|---|
| For Use On | Pipe |
| Height | 2 1/2" to 8" |
| Height Adjustability | Adjustable Height |
| Intumescent | Yes |
| Material | Plastic |
| Maximum Concrete Thickness | 2 1/2" |
| Minimum Height | 8" |
| Overall Height | 2 1/2" |
| Usage Location | Floor Penetrations |
| Standards | ASTM, UL LISTED |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 17.78 |
| Width (cm) | 14.48 |
| HS Code | 6806900090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.54 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)