-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Firestop Pipe Cast-In Device |
|---|---|
| Color | Black, Red |
| Fire Rating | Up To 3 hrs. |
| For Pipe Size | 4" |
|---|---|
| Height | 2 1/2" to 8" |
| Material | Plastic |
| Height (cm) | 6.35 |
|---|---|
| Length (cm) | 20.83 |
| Width (cm) | 18.03 |
| HS Code | 6806900090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.702 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)