-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flexible Foam, NVH |
|---|---|
| Base Type | Urethane |
| Color | Amber, Black, Brown |
| Compatible Surface Material | Metal |
| Container Size | 6.76 fl. oz. |
| Container Type | Dual-Cartridge |
| Cure Time | 60 min. |
| Flash Point | 300°F |
| Full Cure Time | 1 hr. |
| Includes | (2) Nozzles |
|---|---|
| Maximum Operating Temperature | 180°F |
| Minimum Operating Temperature | -20°F |
| Number Of Cases | 6 |
| Number Of Components | 2 |
| Product Type | Foam Filler |
| Standards | 29 Cfr 1910.1200, Ansi, Eu Reach, Eu Rohs, Eu Rohs Phthalates, Osha |
| Type | 2 Part Urethane |
| Working Time | 40 sec. |
| Height (cm) | 5.08 |
|---|---|
| Length (cm) | 25.4 |
| Width (cm) | 15.24 |
| HS Code | 3909505000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.3375 |
Flexible foam is used to control & absorb sound, fill large cavities and block air movement.
3M 08463 NVH flexible foam has cure time of 60 minutes.
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)