3M 7100030651 80610752554 / 35597 / FP0.750CR50'S Heat Shrink Tubing, 0.38 Inch I.D. After Shrinking, 50 Ft. Length, Clear

Item: AD8YKM
Model: 7100030651
Cross Ref: 4NKT1 / 80610752554 / 35597 / FP0.750CR50'S
16 In Stock.

Ships within 2 days via

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$105.99
10% off
$95.39 /unit (ex. VAT)
Add To Cart
Request Quote

Unlock 30-day payment terms

Business customers can apply for Net 30
No fees, No interest, Fast approval.

FREE delivery on orders over $ 150.00

Payment

Specifications

Standards CSA CERTIFIED, ROHS 2011/65/EU, SAE AS23053/5, CLASS 1, UL E39100

Shipping Information

Height (cm) 5.08
Length (cm) 21.59
Width (cm) 21.59
HS Code 3926909980
Country Of Origin US
Weight (kg) 0.4725

Certifications

certificatecertificatecertificate

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site