-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Heat Shrink Tubing |
|---|---|
| Adhesive Lined | No |
| Color | Clear |
| Dielectric Strength | 600V |
| Features | Balances Electrical, Physical And Chemical Properties, Shrink Fit Protection, Solder Joints, Strain Relief, Terminals And Connections |
| Flame Retardant | Yes |
| I.d. After Shrinking | 3/4" |
| I.d. Before Shrinking | 1 1/2" |
| Length | 100 ft. |
| Material | Polyolefin |
| Max. Temp. Rating | 275°F |
| Max. Voltage | 600V |
| Min. Shrink Temp. | 212°F |
| Min. Temp. Rating | -67°F |
|---|---|
| Package Style | Cut To Length |
| Shrink Ratio | 2:1 |
| Shrink Temp. | 212°F |
| Shrink Tubing Properties | Acid And Alkali Resistant, Solvent Resistant |
| Temp. Range | -67°F to +275°F |
| Tubing Wall Type | Thin Wall |
| Use With Wire Size | 500 Mcm to 800 Mcm |
| Wall Thickness After Shrinking | 1/25" |
| Wall Type | Thin Wall |
| Wire Range | 500 kcmil to 800 kcmil |
| standard | CSA CERTIFIED, ROHS 2011/65/EU, SAE AS23053/5, CLASS 1, UL E39100 |
| Height (cm) | 20.57 |
|---|---|
| Length (cm) | 23.37 |
| Width (cm) | 20.57 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.481 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)