-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Abrasive Roll |
|---|---|
| Abrasive Material | Aluminum Oxide |
| Color | Tan |
| Grade | Grade MED |
|---|---|
| Length | 30 ft. |
| Width | 4" |
| Height (cm) | 10.16 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 29.21 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | IT |
| Weight (kg) | 1.5075 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)