-
Select Country
- Source Now
Get it by Wednesday, Feb 18
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Abrasive Roll |
|---|---|
| Abrasive Material | Silicon Carbide |
| Color | Gray |
| Grade | Grade MED |
|---|---|
| Length | 30 ft. |
| Width | 4" |
| Height (cm) | 33.27 |
|---|---|
| Length (cm) | 41.66 |
| Width (cm) | 42.67 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.167 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)