-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Color Code | Red |
| Connection Material | Copper |
| Connection Type | Crimp |
| Insulation Color | Red |
| Insulation Type | Heat Shrink |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
| Maximum Wire Size | 18 AWG |
| Minimum Wire Size | 22 AWG |
|---|---|
| Overall Length | 0.9" |
| Seam | Brazed |
| Seam Style | Brazed |
| Stud Size | #10 |
| Terminal Type | Locking |
| Tongue Width | 0.32" |
| Wire Size | 22 AWG to 18 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.29 |
| Width (cm) | 3.81 |
| HS Code | 8536904000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.018 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)