-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Fork Terminal |
|---|---|
| Color Code | Yellow |
| Connection Material | Copper |
| Connection Orientation | Straight |
| Connection Type | Crimp |
| Insulated | Insulated Barrel |
| Insulation Color | Yellow |
| Insulation Material | Heat Shrink Polyolefin |
| Insulation Type | Heat Shrink |
| Max. Temp. | 221°F |
| Max. Voltage | 600V |
|---|---|
| Maximum Wire Size | 10 AWG |
| Minimum Wire Size | 12 AWG |
| Overall Length | 1" |
| Seam | Brazed |
| Seam Style | Brazed |
| Stud Size | #10 |
| Terminal Type | Locking |
| Tongue Width | 0.32" |
| Wire Size | 12 AWG to 10 AWG |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 8536698000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.45 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)