-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermally Bonded Filter Cartridge |
|---|---|
| Filter Media | Grooved Polypropylene |
| Flow Rate | 20 GPM |
| Height | 20" |
| Inside Dia. | 1" |
| Max. Pressure | 125 psi |
|---|---|
| Max. Temp. | 170°F |
| Microns | 10 µm |
| Outside Dia. | 2.609" |
| Height (cm) | 51.05 |
|---|---|
| Length (cm) | 6.6 |
| Width (cm) | 6.6 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.315 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)