-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Thermally Bonded Filter Cartridge |
|---|---|
| Cartridge Media | Polypropylene |
| Filter Design | Solid |
| Filter Media | Polypropylene |
| Filter Type | Depth |
| Flow Rate | 10 GPM |
| For Use With | Cuno Ctg Klean System |
| Height | 10" |
| Inside Dia. | 1" |
| Inside Diameter | 1 1/8" |
| Max. Pressure | 125 psi |
| Max. Temp. | 170°F |
|---|---|
| Maximum Temperature | 176°F |
| Microns | 10 µm |
| Outside Dia. | 2.609" |
| Outside Diameter | 2 11/16" |
| Overall Height | 10" |
| Overall Length | 10" |
| Reduces | Particulates |
| Series | MICRO-KLEAN RT Series |
| Standards | FDA 21 CFR COMPLIANT, NSF/ANSI 42, NSF/ANSI 61 |
| Height (cm) | 25.4 |
|---|---|
| Length (cm) | 6.35 |
| Width (cm) | 6.35 |
| HS Code | 8421210000 |
|---|---|
| Country Of Origin | MX |
| Weight (kg) | 0.1575 |


Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)