-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Height Adapter |
|---|---|
| Color | Red |
| Diameter | 3" |
| Fire Rating | 3 hrs. |
| Fire Rating Time | 0 hr. to 3 hrs. |
| Firestop Product Type | Adapters For Cast In Devices |
| For Pipe Material | Metal, Plastic |
| For Use On | Concrete Slab |
| For Use With | Metallic Or Non Metallic 3M Fire Barrier Cast In Device |
| Height | 4" |
| Material | Polyethylene |
|---|---|
| Outside Diameter | 3" |
| Overall Height | 4 2/5" |
| Overall Length | 4.9" |
| Overall Width | 4.9" |
| Passthrough Shape | Round |
| Product Type | Height Adapter |
| Resistance Properties | Fire Resistant |
| Standards | CAN/ULC-S115, UL 1479 |
| Height (cm) | 11.18 |
|---|---|
| Length (cm) | 12.45 |
| Width (cm) | 12.45 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.126 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)