-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Height Adapter |
|---|---|
| Color | Red |
| Diameter | 2" |
| Fire Rating | 3 hrs. |
| Fire Rating Time | 0 hr. to 3 hrs. |
| Firestop Product Type | Adapters For Cast In Devices |
| For Material Type | Concrete |
| For Pipe Material | Metal |
| For Use On | Concrete Slab |
| For Use With | Concrete Pour Depths Over 12" (Requires Modifications To The Adapter), Conjunction With Metallic And Non Metallic 3M Fire Barrier Cast In Device, New Construction Jobs Requiring Concrete Slabs Greater Than 8" Deep |
| Height | 4" |
|---|---|
| Material | Polyethylene |
| Outside Diameter | 2" |
| Overall Height | 8 4/5" |
| Overall Length | 3.8" |
| Overall Width | 3 4/5" |
| Passthrough Shape | Round |
| Product Type | Height Adapter |
| Resistance Properties | Fire Resistant |
| Standards | CAN/ULC-S115, UL 1479 |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 9.65 |
| Width (cm) | 9.65 |
| HS Code | 3923500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)