-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cold Shrink Tubing |
|---|---|
| Adhesive Lined | No |
| Color | Black |
| Dielectric Strength | 1000V |
| Features | Requires No Tools Or Heat, Moisture Tight Seal, Suitable For Direct Buried Applications |
| Flame Retardant | No |
| I.d. After Shrinking | 0.67" |
| I.d. Before Shrinking | 1.38" |
| Length | 6" |
| Length (straight Wireway) | 6" |
| Material | EPDM Rubber |
| Max. Temp. Rating | 194°F |
| Max. Voltage | 1000V |
| Min. Temp. Rating | -40°F |
| Package Style | Individual Pieces |
| Shrink Ratio | Not Rated |
|---|---|
| Shrink Temp. | Not Applicable |
| Shrink Tube Material Type | Flexible |
| Shrink Tubing Adhesive Lined | No |
| Shrink Tubing I.d. Before Shrinking | 1.38" |
| Shrink Tubing Length | 6" |
| Shrink Tubing Properties | UV Light Resistant |
| Shrink Tubing Wall Type | Medium Wall |
| Temp. Range | -40°F to +194°F |
| Tubing Wall Type | Medium Wall |
| Use Shrink Tubing With Wire Size | 250 kcmil to 400 kcmil |
| Use With Wire Size | 250 Mcm to 400 Mcm |
| Wall Thickness After Shrinking | Not Applicable |
| Wall Type | Medium Wall |
| standard | ANSI C119.1 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 2.54 |
| Width (cm) | 2.54 |
| HS Code | 3926909980 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.9 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)