-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Head Harness Assembly |
|---|---|
| Accessory Type | Head Harness Assembly |
| Brand And Series | 3M Rugged Comfort 6500 |
| Compatible With Series | 3M 6500 |
| Features | Adjustable Head Harness Assembly And Overmolded/Low Profile Design, Comfort With Four Point Adjustable Cradle, Optimum Fit, Silicone Faceseal And Quick Latch |
| Fits Brand | 3M |
|---|---|
| For Use With | 6500 Series Half Mask Respirators |
| Material | Polyester Film |
| Size | Universal |
| Height (cm) | 33.02 |
|---|---|
| Length (cm) | 7.62 |
| Width (cm) | 30.48 |
| HS Code | 9020008000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.2025 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)