-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesive | Acrylic |
| Color | Black |
| Length | 72 yd. |
| Liner Color | Tan |
| Material | Polyethylene Foam |
|---|---|
| Performance Temp. | +50°F to +158°F |
| Shape | Continuous Roll |
| Thickness | 31 mil. |
| Width | 1" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 29.21 |
| Width (cm) | 29.21 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.4905 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)