-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Double Sided Tape |
|---|---|
| Adhesion To Steel | 128 oz./in. |
| Adhesive | Acrylic |
| Brand And Series | 3M 4492 |
| Color | Black |
| Common Industry | Assembly & Manufacturing, Construction, General MainteNaNce & Repair |
| Environment | Indoor And Outdoor |
| Foam Cell Type | Closed |
| Foam Density Type | Conformable |
| Imperial Tape Length | 72 yd. |
| Imperial Tape Width | 3/4" |
| Imperial Tape Wxl | 3/4" x 72 yd. |
| Length | 72 yd. |
| Liner Color | Tan |
| Liner Included | Yes |
| Liner Material | Kraft Paper |
| Material | Polyethylene Foam |
| Maximum Tape Performance Temperature | 180°F |
| Metric Tape Length | 65.84m |
| Metric Width | 19.05 mm |
| Minimum Tape Performance Temperature | 50°F |
| Performance Temp. | +50°F to +158°F |
| Product Form | Continuous Roll |
| Removable | Yes |
|---|---|
| Series | 4492 Series |
| Shape | Continuous Roll |
| Surface Compatibility | Metal, ABS, Acrylic, Composites, Glass, High Density Polyethylene, Nylon, Polycarbonate, Polyester, Polyethylene, Polypropylene, Polystyrene, Polytetrafluoroethylene, Powder Coated Paints, Wood |
| Tape Adhesive Format | Double-Sided |
| Tape Adhesive Material | Acrylic |
| Tape Backing Construction | Foam |
| Tape Backing Material | Polyethylene Foam |
| Tape Color | Black |
| Tape Core Diameter | 3" |
| Tape Elongation | Not Rated |
| Tape Length | 72 yd. |
| Tape Resistance Properties | Solvent-Resistant |
| Tape Sub-type | Double-Sided Conformable Foam Tape |
| Tape Tensile Strength | 60 lbs./in. |
| Tape Thickness | 1/32" |
| Tape Type | Double-Sided Foam Tape |
| Tape Width | 3/4" |
| Temperature Range | 50°F to 180°F |
| Thickness | 31 mil. |
| Width | 3/4" |
| standard | AAMA 810.1-92, ASTM D1002, ASTM D3330, ASTM D897 |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 27.94 |
| Width (cm) | 27.94 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.378 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)