-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Film Tape |
|---|---|
| Adhesion To Steel | 20 oz./in. |
| Adhesive | Silicone |
| Adhesive Material | Silicone |
| Breakdown Voltage | 7000V |
| Breaking Strength | 33 lbs./in. |
| Color | Gold |
| Elongation | 60% |
| Environment | High Temperature |
| Imperial Tape Length | 108 ft. |
| Imperial Tape Width | 2" |
| Insulation Resistance | 1 x 10^6 Ohms |
| Length | 36 yd. |
| Liner Included | No Liner |
| Material | Polyimide |
| Maximum Tape Performance Temperature | 500°F |
| Metric Tape Length | 32.99m |
| Metric Tape Width | 50.8 mm |
| Minimum Tape Performance Temperature | -100°F |
| Performance Temp. | -100°F to +500°F |
| Printed Message | Unprinted |
|---|---|
| Product Form | Continuous Roll |
| Series | 5419 Series |
| Shape | Continuous Roll |
| Specifications Met | IEC |
| Tape Adhesive Format | Single-Sided |
| Tape Adhesive Material | Silicone |
| Tape Backing Construction | Film |
| Tape Backing Material | Polyimide |
| Tape Color | Gold |
| Tape Properties | Extremely Low Electrostatic Discharge |
| Tape Sub-type | High Temperature |
| Tape Tensile Strength | 33 lbs./in. |
| Tape Thickness | 2.7 mil. |
| Tape Type | Film |
| Thickness | 2.7 mil. |
| Voltage Rating | Not Rated |
| Width | 2" |
| Standards | IEC 61249-2-21 |
| Height (cm) | 5.33 |
|---|---|
| Length (cm) | 9.91 |
| Width (cm) | 9.91 |
| HS Code | 3919102055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.162 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)