-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | PSA Sanding Disc Roll |
|---|---|
| Abrasive Grade | Medium |
| Abrasive Material | Aluminum Oxide |
| Abrasive Type | Closed Coat |
| Backing Material | Paper |
| Backing Weight | F |
| Coating Coverage | Open |
| Color | Gold |
| Diameter | 5" |
| Disc Backing Material | Paper |
| Disc Dia. | 5" |
|---|---|
| Discs Per Roll | 100 |
| Grade | Medium |
| Grit | 80 |
| Product Type | Psa Disc Roll |
| Resistance Properties | Clog, Heat, Wear |
| Series | 363I Series |
| Vacuum Hole Design | No Hole |
| Vacuum Hole Pattern | Non Vacuum |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 13.34 |
| Width (cm) | 13.34 |
| HS Code | 6805200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.8015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)