-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bifocal Reading Glasses |
|---|---|
| Adjustable Arm Length | Yes |
| Adjustable Nose Piece | Yes |
| Application | Military |
| Arm Color | Black |
| Arm Tip Type | Adjustable |
| Diopter | +2 D |
| Diopter Location | Bottom |
| Diopter Strength | 2 dpt |
| Eyewear Size | M |
| Frame Color | Black, Gray |
| Frame Design | Contoured And Fully Adjustable, Sleek |
| Frame Material | Plastic |
| Frame Type | Half-Frame |
| Gender | Unisex |
| Glasses Frame Style | Wraparound With Side Protection |
| Glasses Lens Coating | Anti-Fog |
|---|---|
| Includes | Adjustable Temples Length, Lens Angle And Nose Bridge |
| Includes Anti-fog Lens Coating | Yes |
| Includes Brow Lining | No |
| Includes Eye Socket Lining | No |
| Includes No Lens Coatings | No |
| Lens Coating | Anti Fog |
| Lens Color | Clear |
| Lens Function | Bifocal |
| Lens Material | Polycarbonate |
| Metal Detectable | No |
| Temple Color | Black, Silver |
| Temple Style | Adjustable |
| Uv Protection | 99.9% |
| X-ray Detectable | No |
| Standards | ANSI Z87.1-2003, CSA Z94.3-2002 |
| Height (cm) | 5.59 |
|---|---|
| Length (cm) | 15.24 |
| Width (cm) | 10.16 |
| HS Code | 9004900000 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.036 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)