-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Flat Mop Kit |
|---|---|
| Color | Black, Green |
| Compatible Grainger Part No. | 6XU15 |
| Compatible Manufacturer Part Number | 55594 |
| Connection Thread Type | Standard |
| Connection Type | Quick Change |
| Depth | 6" |
| Display Qty | 1 |
| Dry Weight | 19 oz. |
| Features | Cleaning Fluid Contained In Handle |
| For Use With | Mfg. Model 55594 |
| Frame Depth | 5 1/2" |
| Frame Material | Aluminum |
| Frame Width | 16" |
| Handle Color | Green |
| Handle Included | Yes |
| Handle Length | 54" |
| Handle Material | Aluminum |
| Head Length | 3 3/4" |
| Head Material | Microfiber |
| Head Width | 16" |
| Includes Handle | Yes |
| Includes Reservoir | Yes |
|---|---|
| Includes Wet Mop Tailband | No |
| Launderable | Yes |
| Length | 16" |
| Material | Dual Fiber |
| Max. Handle Length | 54" |
| Mop Connection Type | Threaded |
| Mop End Type | Cut |
| Mop Head Color | Black |
| Mop Head Depth | 5 1/2" |
| Mop Head Material | Microfiber |
| Mop Head Width | 16" |
| Mop Pad Size | 5.5" x 16" |
| Mop Style | Flat |
| Mop Type | Flat |
| Product Series | 3M Easy Scrub Series |
| Product Type | Flat Mop |
| Reservoir Capacity | 15 oz. |
| Series | 3M EASY SCRUB Series |
| Width | 3 3/4" |
| Wringer Type | Not Applicable |
| Standards | GREEN SEAL GS-37 |
| Height (cm) | 148.08 |
|---|---|
| Length (cm) | 11.43 |
| Width (cm) | 11.18 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.485 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)