-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flat Mop |
|---|---|
| Color | Black, Green |
| Compatible Manufacturer Part Number | Not Applicable |
| Connection Thread Type | Standard |
| Connection Type | Quick Change |
| Depth | 6" |
| Display Qty | 1 |
| Dry Weight | 21 oz. |
| Features | Adjustable Handle, Conformable Stripping Pad For Uneven Floors, Lightweight |
| Frame Depth | 5 1/2" |
| Frame Width | 16" |
| Handle Color | Green |
| Handle Included | Yes |
| Handle Length | 59 1/2" |
| Handle Material | Aluminum |
| Head Length | 3 3/4" |
| Head Material | Microfiber |
| Head Width | 16" |
| Includes Handle | Yes |
| Includes Reservoir | No |
| Includes Wet Mop Tailband | No |
| Launderable | Yes |
| Length | 16" |
|---|---|
| Material | Dual Fiber |
| Max. Handle Length | 60" |
| Min. Handle Length | 39" |
| Mop Connection Type | Threaded |
| Mop End Type | Cut |
| Mop Head Color | Green |
| Mop Head Depth | 5 1/2" |
| Mop Head Material | Microfiber |
| Mop Head Width | 16" |
| Mop Pad Size | 5.5" x 16" |
| Mop Style | Flat |
| Mop Type | Flat |
| Product Series | 3M Easy Scrub Series |
| Product Type | Flat Mop |
| Reservoir Capacity | 11.5 oz. |
| Resistance Properties | Corrosion Resistant |
| Series | 3M EASY SCRUB Series |
| Width | 3 3/4" |
| Wringer Type | Roller |
| Standards | GREEN SEAL GS-37 |
| Height (cm) | 82.04 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 7.87 |
| HS Code | 9603908050 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 1.206 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)